Please login to your online account to display your discounted pricing

Labconco™ Cascade FreeZone Plus™ Freeze-Dry Systems, US Models


Designed to freeze dry materials with low-eutectic points

Manufacturer: labconco™  LCN7934022

 View more versions of this product

Drying chamber or other drying accessory is required for operation. All models require drying accessories

Catalog No. 10-271-54

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Freeze-Dry system basic unit with Purge Valve
Capacity (Metric) 6L
Width (Metric) 82.04cm
Electrical Requirements 115V 60Hz, 16A
Hertz 60Hz
Depth (English) 28″
Capacity (English) 1.58 gal.
Capacity 6L (1.58 gal.)
Width (English) 32.3″
Depth (Metric) 71.12cm
Height (English) 36.3″
Model Console style
Height (Metric) 92.20cm