Please login to your online account to display your discounted pricing

Labconco™ Cascade FreeZone Plus™ Freeze-Dry Systems, 208/230V 60Hz Models: 6L


Designed to freeze dry materials with low-eutectic points

Manufacturer: labconco™  LCN7934046

 View more versions of this product

Drying chambers or other drying accessories, vacuum pumps and glassware.

Catalog No. 10-271-68

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type With Purge Valve and Vacuum Drying Chamber
Length (English) Exterior 28 in.
Height (English) Exterior 36.3 in.
Amperage 10A
Material Stainless-steel coil and collector chamber
Sublimation Rate >2L
Capacity (Metric) 6L
Hertz 60Hz
Voltage 230V
Length (Metric) Exterior 71cm
Height (Metric) Exterior 92.6cm
Width (Metric) Exterior 81cm
Width (English) Exterior 32.2 in.
Dimensions (L x W x H) Exterior 28 x 32.2 x 36.3 in. (71 x 81 x 92.6cm)
Electrical Requirements 230V 60Hz