Please login to your online account to display your discounted pricing

Labconco™ Cascade FreeZone Plus™ Freeze-Dry Systems, 208/230V 60Hz Models: 6L

Designed to freeze dry materials with low-eutectic points

Specifications

Capacity (Metric) 6L
Dimensions (L x W x H) Exterior 28 x 32.2 x 36.3 in. (71 x 81 x 92.6cm)
Height (English) Exterior 36.3 in.
Length (English) Exterior 28 in.
Voltage 230V
View More Specs
Includes:  8 ft. (2.4m) 3-wire cord with 20A NEMA 6-20P plug
Requires:  Drying chambers or other drying accessories, vacuum pumps and glassware.
Products
Catalog Number Mfr. No. Cabinet Material Type Price Quantity    

10-271-64

 
labconco™
LCN7934040
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

10-271-68

 
labconco™
LCN7934046
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity (Metric) 6L
Dimensions (L x W x H) Exterior 28 x 32.2 x 36.3 in. (71 x 81 x 92.6cm)
Height (English) Exterior 36.3 in.
Length (English) Exterior 28 in.
Voltage 230V
Voltage 230V
Electrical Requirements 230V 60Hz
Hertz 60Hz
Sublimation Rate >2L
Width (English) Exterior 32.2 in.

Capacity: 6L

  • With two CFC-/HCFC-free refrigeration systems used in series to cool stainless-steel collector to -84°C (-119°F)
  • Free-standing console
  • Purge Valve option on 6L model prevents backstreaming of vacuum pump oil and minimizes chance for sample contamination
  • Available with optional collector chamber and coil coated with PTFE for processes involving corrosive compounds
  • Upright collector chamber simplifies defrosting; many models include built-in hot gas defrost to quickly melt any collected ice
  • Automatic one-button startup initiates condenser cooldown and vacuum pulldown
  • LCD indicates temperature in °C or °F; vacuum in mbar, Pa, and torr
  • LED vacuum and temperature “waves” show relative system vacuum and collector temperature
  • LED alarm light, flashes for abnormal events, including power interruptions, improper power supply, when collector temperature rises above -40°C, and required vacuum pump service
  • Vacuum control valve maintains vacuum level

Connectivity

  • RS-232 port can be used to transmit data to a computer
  • Features
    • Easy to service with retractable drain hoses
    • Cabinets are white epoxy-coated steel with brushed stainless-steel front panels and blue accents
    • Console models have removable front panels and are roomy enough to accommodate vacuum pump
    • PTFE-coated collector chamber and coil for processes involving corrosive compounds are available

    Contact your Fisher Scientific Customer Service Representative for pump compatibility.

    † Drying chamber or other drying accessory is required for operation.