Please login to your online account to display your discounted pricing

Labconco™ Cascade FreeZone Plus™ Freeze-Dry Systems, 208/230V 60Hz Models, 2.5L

Designed to freeze dry materials with low-eutectic points

Specifications

Capacity (Metric) 2.5L
Length (English) Exterior 23.25 in.
Voltage 208/230V
Voltage 208/230V
Electrical Requirements 208/230V 60Hz
View More Specs
Includes:  3-wire cord with 20A NEMA 6-20P plug
Requires:  Drying chambers or other drying accessories, vacuum pumps and glassware.
Products
Catalog Number Mfr. No. Cabinet Material Dimensions (L x W x H) Exterior Type Price Quantity    

10-030-143

 
labconco™
LCN7670041
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity (Metric) 2.5L
Length (English) Exterior 23.25 in.
Voltage 208/230V
Voltage 208/230V
Electrical Requirements 208/230V 60Hz
Hertz 60Hz
Sublimation Rate ≤1.8L

Capacity: 2.5L.

  • With two CFC-/HCFC-free refrigeration systems used in series to cool stainless-steel collector to -84°C (-119°F)
  • Choice of benchtop or free-standing console models
  • Available with optional collector chamber and coil coated with PTFE for processes involving corrosive compounds
  • Upright collector chamber simplifies defrosting; many models include built-in hot gas defrost to quickly melt any collected ice
  • Automatic one-button startup initiates condenser cooldown and vacuum pulldown
  • LCD indicates temperature in °C or °F; vacuum in mbar, Pa, and torr
  • LED vacuum and temperature “waves” show relative system vacuum and collector temperature
  • LED alarm light, flashes for abnormal events, including power interruptions, improper power supply, when collector temperature rises above -40°C, and required vacuum pump service
  • Vacuum control valve maintains vacuum level

Connectivity

  • RS-232 port can be used to transmit data to a computer
  • Features
    • Easy to service with retractable drain hoses
    • Cabinets are white epoxy-coated steel with brushed stainless-steel front panels and blue accents
    • Console models have removable front panels and are roomy enough to accommodate vacuum pump
    • Benchtop models easily fit on laboratory benchtop to process light to moderate loads
    • PTFE-coated collector chamber and coil for processes involving corrosive compounds are available

    Contact your Fisher Scientific Customer Service Representative for pump compatibility.

    † Drying chamber or other drying accessory is required for operation.