Please login to your online account to display your discounted pricing

Labconco™ Carbon Filters for Purifier™ Class I and HEPA Filtered Enclosures


For easy installation atop the Purifier Class I or HEPA Filtered Enclosures

Manufacturer: labconco™  LCN3937400

 View more versions of this product

Catalog No. 10-304-139

  • / Each
 

Description & Specifications

Specifications

Product Type Filter
Weight (Metric) 5.9kg
Filter Type Carbon
For Use With (Equipment) 3 ft. Purifier™ class I and HEPA filtered enclosures, XPert™ filtered balance system
Dimensions (L x W x H) 40 to 50 x 42 x 1 in. (101.6 to 127 x 106.7 x 2.5cm)
Weight (English) 13 lb.
Length (English) 40 to 50 in.
Length (Metric) 101.6 to 127cm
Height (Metric) 2.5cm
Height (English) 1 in.
Depth (English) 18 in.
Width (Metric) 106.7cm
Width (English) 42 in.
Depth (Metric) 45.7cm