Please login to your online account to display your discounted pricing

Labconco™ Carbon Filters for Purifier™ Class I and HEPA Filtered Enclosures


For easy installation atop the Purifier Class I or HEPA Filtered Enclosures

Manufacturer: labconco™  LCN3937300

 View more versions of this product

Catalog No. 10-304-138

  • / Each
 

Description & Specifications

Specifications

Product Type Filter
Height (Metric) 2.5cm
Weight (English) 10 lb.
Length (Metric) 76.2 to 101.6cm
Weight (Metric) 4.5kg
Filter Type Carbon
For Use With (Equipment) 3 ft. Purifier™ class I and HEPA filtered enclosures, XPert™ filtered balance system
Dimensions (L x W x H) 30 to 40 x 30 x 1 in. (76.2 to 101.6 x 76.2 x 2.5cm)
Length (English) 30 to 40 in.
Height (English) 1 in.
Width (Metric) 76.2cm
Depth (Metric) 45.7cm
Depth (English) 18 in.
Width (English) 30 in.