Please login to your online account to display your discounted pricing

Labconco™ Carbon Exhaust Flow Filters for Trace Organics


Manufacturer: labconco™  LCN3937202

 View more versions of this product

Catalog No. 10-304-143

  • / Each
 

Description & Specifications

Specifications

Product Type Filter
Width (Metric) 45.7cm
Width (English) 18 in.
Length (English) 10 to 20 in.
Height (Metric) 2.5cm
Weight (Metric) 3.9kg
Length (Metric) 25.4 to 50.8cm
Filter Type Carbon
For Use With (Equipment) 2 ft. Purifier™ class I enclosures, Purifier™ HEPA filtered enclosures, XPert™ filtered balance system
For Use With (Application) Ammonia-amine
Weight (English) 8.5 lb.
Height (English) 1 in.
Dimensions (L x W x H) 10 to 20 x 18 x 1 in. (25.4 to 50.8 x 45.7 x 2.5cm)
Depth (English) 18 in.
Depth (Metric) 45.7cm