Please login to your online account to display your discounted pricing

Labconco™ Carbon Exhaust Flow Filters for Trace Organics


Manufacturer: labconco™  LCN3937200

 View more versions of this product

Catalog No. 10-304-137

  • / Each
 

Description & Specifications

Specifications

Product Type Filter
Weight (Metric) 2.7kg
Width (Metric) 45.7cm
Width (English) 18 in.
Filter Type Carbon
For Use With (Equipment) 2 ft. Purifier™ class I enclosures, Purifier™ HEPA filtered enclosures, XPert™ filtered balance system
For Use With (Application) Organic solvents
Weight (English) 6 lb.
Length (Metric) 25.4 to 50.8cm
Dimensions (L x W x H) 10 to 20 x 18 x 1 in. (25.4 to 50.8 x 45.7 x 2.5cm)
Depth (English) 18 in.
Depth (Metric) 45.7cm
Length (English) 10 to 20 in.
Height (Metric) 2.5cm
Height (English) 1 in.