missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Carbon Exhaust Flow Filters for Trace Organics
Trace Odor Carbon Filters for Labconco Purifier and XPert Enclosures.
$791.87 - $1,881.75
Specifications
Filter Type | Carbon |
---|---|
Height (English) | 1 in. |
Depth (English) | 18 in. |
Height (Metric) | 2.5 cm |
Depth (Metric) | 45.7 cm |
Catalog Number | Mfr. No. | Length (English) | Weight (English) | Width (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Weight (English) | Width (English) | Price | Quantity | |||
10-304-141
|
Labconco™
3937301 |
30 to 40 in. | 12.5 lb. | 30 in. |
N/A
|
|
|||
10-304-140
|
Labconco™
3937201 |
10 to 20 in. | 7.5 lb. | 18 in. |
N/A
|
|
|||
10-304-142
|
Labconco™
3937401 |
40 to 50 in. | 17 lb. | 42 in. |
N/A
|
|
|||
10-304-137
|
Labconco™
3937200 |
10 to 20 in. | 6 lb. | 18 in. |
N/A
|
|
|||
10-304-143
|
Labconco™
3937202 |
10 to 20 in. | 8.5 lb. | 18 in. |
N/A
|
|
|||
10-304-144
|
Labconco™
3937302 |
30 to 40 in. | 14 lb. | 30 in. |
N/A
|
|
|||
10-304-145
|
Labconco™
3937402 |
40 to 50 in. | 19 lb. | 42 in. |
N/A
|
|
|||
Description
Trace Odor Carbon Filters for easy installation atop the XPert and RXPert Filtered Balance Systems and Purifier Class I and HEPA Filtered Enclosures. Filters trap non-volatile nuisance odors and vapors from samples or minute quantities of chemicals. Whether or not a Trace Odor Carbon Filter is appropriate for your application requires consideration of factors such as the time-weighted exposure limits of organic solvents, formaldehyde, ammonia-amines or acid-sulfur.Specifications
Carbon | |
18 in. | |
45.7 cm |
1 in. | |
2.5 cm | |
Filter |