Please login to your online account to display your discounted pricing

Labconco™ Canopy Connections


For Purifier™ Class I and HEPA-filtered Enclosures and XPert™ Filtered Balance Systems

Manufacturer: labconco™  LCN3924402

 View more versions of this product

Catalog No. 10-304-152

  • / Each
 

Description & Specifications

Specifications

Weight (English) 21 lb.
Weight (Metric) 9.5kg
For Use With (Application) Balancing air by allowing room air to enter the ductwork
For Use With (Equipment) 48 in. W Purifier™ class I and HEPA filtered enclosure
Diameter (Metric) 15.24cm
Diameter (English) 6 in.