missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Bulk Tube Insert

For FlaskScrubber™ and SteamScrubber™ glassware washers

Manufacturer:  Labconco™ LCN4542100

Catalog No. 15-352-827



Description

Description

For FlaskScrubber™ and SteamScrubber™ glassware washers

Quick loading. For vertically-positioned test tubes. Holds up to 600 each 13 mm tubes or 244 each 20 mm tubes. Bottom, grate size 0.38 in. (9.5 mm), allows water to drain from inverted tubes. When insert is less than fully loaded, the divider may be adjusted to keep tubes upright. Type 304 stainless steel. Smallest divided compartment size: 1.8 in. w x 8.1 in. d x 4.2 in. h (4 x 21 x 11 cm). Interior dimensions (without divider): 18.7 in. w x 8.1 in. d x 4.2 in. h (48 x 21 x 11). 21.0 in. x 8.3 in. x 4.4 in. h (53 x 21 x 11).
Specifications

Specifications

600 x 13mm or 244 x 20mm tube
Type 304 Stainless Steel
20.95cm
FlaskScrubber™, SteamScrubber™ glassware washer
11.12cm
5 lb.
21 in.
Quick loading vertical test tube
8.25 in.
Each
4.38 in.
Bulk Tube Insert
2.26kg
53.3cm
SDS
Documents