missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Benchtop FreeZone™ Freeze-Dry Systems, US Models: 6L

With a small footprint and four rubber feet, these smaller capacity models fit easily on benchtop and are ideal for light and moderate loads

Specifications

Capacity (Metric) 6L
Voltage 115V
Electrical Requirements 115V 60Hz, 16A
Sublimation Rate ≤4L
View More Specs

Includes:
  • 8 ft. (2.4m) cord
  • Models wired for 115V, 60Hz include 3-wire cord with 20A NEMA 5-20P plug

Requires: Drying chambers or other drying accessories, vacuum pumps and glassware. Require drying accessories.



Products ${productFamilyLength}
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
10-271-22 Labconco™
LCN7752020
Stainless-steel coil and collector chamber N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10-271-23 Labconco™
LCN7752021
PTFE-coated coil and collector chamber N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

  • Refrigeration system cools collector to -50°C (-58°F)
  • Stoppering Tray Dryer allows bulk processing of large batches of material in small containers or large specimens PTFE-coated collector chamber and coil for processes involving corrosive compounds are available
  • Upright collector chamber simplifies defrosting; many models include built-in hot gas defrost to quickly melt any collected ice
  • Automatic one-button startup initiates condenser cooldown and vacuum pulldown
  • LCD indicates temperature in °C or °F; vacuum in mbar, Pa, and torr
  • LED vacuum and temperature “waves” show relative system vacuum and collector temperature LED alarm light flashes for abnormal events, including power interruptions, improper power supply, when collector temperature rises above -40°C, and required vacuum pump service
  • Vacuum control valve maintains vacuum level

Connectivity

  • RS-232 port can be used to transmit data to a computer
  • Features
    • Easy to service with retractable drain hoses
    • Cabinets are white powder-coated steel with brushed stainless-steel front panels and blue accents
    • Benchtop models easily fit on laboratory benchtop to process light to moderate loads
    • PTFE-coated collector chamber and coil for processes involving corrosive compounds are available

    Order Info

    International models are also available. Contact your Fisher Scientific Customer Service Representative for pump compatibility.

    Service Plan

    Service agreement available.

    ‡Stoppering Tray Dryer adds 27 1/16 in. (68.7cm) to overall height of system and is 32 in. wide (81.3cm).

    Description & Specifications

    Specifications

    6L
    115V
    115V 60Hz, 16A
    ≤4L