Please login to your online account to display your discounted pricing

Labconco™ Benchtop FreeZone™ Freeze-Dry Systems, US Models: 4.5L


With a small footprint and four rubber feet, these smaller capacity models fit easily on benchtop and are ideal for light and moderate loads

Manufacturer: labconco™  LCN7750021

 View more versions of this product

Drying chambers or other drying accessories, vacuum pumps and glassware. Come with permanently installed 10-port stainless-steel drying chamber for bulk sample connection.

Catalog No. 10-271-11

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Benchtop Freeze-Dry System
Capacity (Metric) 4.5L
Voltage 115V
Hertz 60Hz
Electrical Requirements 115V 60Hz
Sublimation Rate >2L
Temperature Range (Metric) -50°C
Depth (English) Interior 18.5 in.
Width (English) Exterior 18.6 in.
Includes PTFE-coated coil and collector chamber
Height (English) Exterior 22.5 in.