Please login to your online account to display your discounted pricing

Labconco™ Benchtop FreeZone™ Freeze-Dry Systems, US Models: 2.5L


With a small footprint and four rubber feet, these smaller capacity models fit easily on benchtop and are ideal for light and moderate loads

Manufacturer: labconco™  LCN7670520

 View more versions of this product

Drying chambers or other drying accessories, vacuum pumps and glassware. Require drying accessories.

Catalog No. 10-030-132

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Benchtop Freeze-Dry System
Hertz 60Hz
Sublimation Rate ≤2L
Height (English) Exterior 16.9 in.
Electrical Requirements 115V 60Hz
Voltage 115V
Temperature Range (Metric) -50°C
Depth (English) Interior 17.9 in.
Includes Stainless-steel coil and collector chamber
Width (English) Exterior 12.6 in.
Capacity (Metric) 2.5L