missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Benchtop FreeZone™ Freeze-Dry Systems, US Models: 2.5L

With a small footprint and four rubber feet, these smaller capacity models fit easily on benchtop and are ideal for light and moderate loads

Specifications

Capacity (Metric) 2.5L
Voltage 115V
Electrical Requirements 115V 60Hz
Hertz 60Hz
Sublimation Rate ≤2L
View More Specs

Includes:
  • 8 ft. (2.4m) cord
  • Models wired for 115V, 60Hz include 3-wire cord with 20A NEMA 5-20P plug

Requires: Drying chambers or other drying accessories, vacuum pumps and glassware. Require drying accessories.



Products ${productFamilyLength}
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
10-030-133 Labconco™
LCN7670521
PTFE-coated coil and collector chamber N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10-030-132 Labconco™
LCN7670520
Stainless-steel coil and collector chamber N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

  • Refrigeration system cools collector to -50°C (-58°F)
  • Upright collector chamber simplifies defrosting; many models include built-in hot gas defrost to quickly melt any collected ice
  • Automatic one-button startup initiates condenser cooldown and vacuum pulldown
  • LCD indicates temperature in °C or °F; vacuum in mbar, Pa, and torr
  • LED vacuum and temperature “waves” show relative system vacuum and collector temperature LED alarm light flashes for abnormal events, including power interruptions, improper power supply, when collector temperature rises above -40°C, and required vacuum pump service
  • Vacuum control valve maintains vacuum level

Connectivity

  • RS-232 port can be used to transmit data to a computer
  • Features
    • Easy to service with retractable drain hoses
    • Cabinets are white powder-coated steel with brushed stainless-steel front panels and blue accents
    • Benchtop models easily fit on laboratory benchtop to process light to moderate loads
    • PTFE-coated collector chamber and coil for processes involving corrosive compounds are available

    Order Info

    International models are also available. Contact your Fisher Scientific Customer Service Representative for pump compatibility.

    Service Plan

    Service agreement available.

    Description & Specifications

    Specifications

    2.5L
    115V 60Hz
    ≤2L
    115V
    60Hz