Please login to your online account to display your discounted pricing

Labconco™ FreeZone™ Benchtop Freeze Dry Systems, 1L


Designed for light aqueous sample loads or personal use

Manufacturer: labconco™  LCN7740020

 View more versions of this product

Vacuum pump, drying accessory and freeze dry glassware

Catalog No. 10-030-126

  • / Each
 

Description & Specifications

Specifications

Product Type Benchtop Freeze-Dry System
Amperage 14A
Capacity (Metric) 1L
Depth (English) Interior 17.9 in.
Electrical Requirements 115V 60Hz
Hertz 60Hz
Includes Stainless-steel coil and collector chamber
Sublimation Rate ≤1L
Width (English) Exterior 12.6 in.
Height (English) Exterior 16.9 in.
Temperature Range (Metric) -50°C
Voltage 115V