missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ FreeZone™ Benchtop Freeze Dry Systems, 1L

Designed for light aqueous sample loads or personal use

$8,907.26 - $9,134.84

Specifications

Amperage 14A
Capacity (Metric) 1L
Electrical Requirements 115V 60Hz
Hertz 60Hz
Sublimation Rate ≤1L
View More Specs

Includes:
  • 8 ft. (2.4m) cord
  • Models wired for 115V, 60Hz include 3-wire cord with 20A NEMA 5-20P plug

Requires: Vacuum pump, drying accessory and freeze dry glassware



Products ${productFamilyLength}
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
10-030-126 Labconco™
LCN7740020
Stainless-steel coil and collector chamber Each for $8,907.26
10-030-127 Labconco™
LCN7740021
PTFE-coated coil and collector chamber N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10-030-130 Labconco™
LCN7740040
Stainless-steel coil and collector chamber Each for $9,134.84
10-030-131 Labconco™
LCN7740041
PTFE-coated collector chamber N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

  • Compact design with small footprint fits in tight spaces
  • Powder-coated steel exterior
  • Upright stainless steel collector coil removes maximum of 1L of water in 24 hours and holds 1L of ice before defrosting is necessary
  • Features 1/4 hp refrigeration system
  • One button automatic refrigeration and vacuum start up with manual overrides; collector drain hose
  • Power switch; 7.64cm (3 in.) diameter accessory attachment port
  • Rubber feet, 91.4cm (3 ft.) of 1.9cm (0.75 in.) ID vacuum hose and 2 clamps
  • Freeze drying rate will be lower for samples other than shell-frozen plain water
  • For optimum performance, room temperature should be 21°C (70°F) or colder

Order Info

International models are also available. Contact your Fisher Scientific Customer Service Representative for pump compatibility.

Service Plan

Service agreement available.

Not for use with samples containing acetonitrile

Description & Specifications

Specifications

14A
115V 60Hz
≤1L
1L
60Hz