Please login to your online account to display your discounted pricing

Labconco™ Benchtop FreeZone™ Freeze-Dry Systems, 208/230V 60Hz Models: 4.5L


With small footprint and four feet, this smaller capacity model fits easily on benchtop and is ideal for light and moderate loads

Manufacturer: labconco™  LCN7750040

 View more versions of this product

Required Accessories

  • Drying chambers or other drying accessories, vacuum pumps and glassware
  • Come with permanently installed 10-port stainless-steel drying chamber for bulk sample connection

Catalog No. 10-271-14

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Benchtop Freeze-Dry System
Temperature Range (Metric) -50°C
Length (Metric) Exterior 47cm
Length (English) Exterior 18.5 in.
Height (Metric) Exterior 57.2cm
Dimensions (L x W x H) Exterior 18.5 x 18 x 22.5 in. (47 x 45.7 x 57.2cm)
Height (English) Exterior 22.5 in.
Hertz 60Hz
Voltage 208/230V
Capacity (Metric) 4.5L
Width (English) Exterior 18 in.
Sublimation Rate >2L
Includes Stainless-steel coil and collector chamber
Width (Metric) Exterior 45.7cm
Electrical Requirements 208/230V 60Hz