Please login to your online account to display your discounted pricing

Labconco™ FreeZone™ Benchtop Freeze Dry Systems, 1L


Designed for light aqueous sample loads or personal use

Manufacturer: labconco™  LCN7740040

 View more versions of this product

Vacuum pump, drying accessory and freeze dry glassware

Catalog No. 10-030-130

  • / Each
 

Description & Specifications

Specifications

Product Type Benchtop Freeze-Dry System
Electrical Requirements 208/230V 60Hz
Hertz 60Hz
Includes Stainless-steel coil and collector chamber
Sublimation Rate ≤1L
Width (English) Exterior 12 in.
Width (Metric) Exterior 30.5cm
Height (English) Exterior 16.625 in.
Temperature Range (Metric) -50°C
Voltage 208/230V
Capacity (Metric) 1L
Dimensions (L x W x H) Exterior 17.875 x 12 x 16.625 in. (45.4 x 30.5 x 42.3cm)
Height (Metric) Exterior 42.3cm
Length (Metric) Exterior 45.4cm
Length (English) Exterior 17.875 in.