missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Benchtop FreeZone™ Freeze-Dry Systems, 208/230V 60Hz Models

With small footprint and four feet, this smaller capacity model fits easily on benchtop and is ideal for light and moderate loads

Specifications

Capacity (Metric) 2.5L
Temperature Range (Metric) -50°C
Sublimation Rate ≤2L
View More Specs

Includes: 8 ft. (2.4m) cord, 3-wire cord with 20A NEMA 6-20P plug

Requires: Required Accessories

  • Drying chambers or other drying accessories, vacuum pumps and glassware
  • Require drying accessories



Products ${productFamilyLength}
Catalog Number Mfr. No. Electrical Requirements Includes Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Includes Price Quantity  
10-030-136 Labconco™
LCN7670540
208/230V 60Hz Stainless-steel coil and collector chamber N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10-030-137 Labconco™
LCN7670541
208V 60Hz PTFE-coated collector chamber N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

  • Refrigeration system cools collector to -50°C (-58°F)
  • Upright collector chamber simplifies defrosting; many models include built-in hot gas defrost to quickly melt any collected ice
  • Automatic one-button startup initiates condenser cooldown and vacuum pulldown
  • LCD indicates temperature in °C or °F; vacuum in mbar, Pa, and torr
  • LED vacuum and temperature “waves” show relative system vacuum and collector temperature
  • LED alarm light flashes for abnormal events, including power interruptions, improper power supply, when collector temperature rises above -40°C, and required vacuum pump service
  • Vacuum control valve maintains vacuum level

Connectivity

  • RS-232 port can be used to transmit data to a computer
  • Features
    • Easy to service with retractable drain hoses
    • Cabinets are white epoxy-coated steel with brushed stainless-steel front panels and blue accents
    • Console models have removable front panels and are roomy enough to accommodate vacuum pump
    • Benchtop models easily fit on laboratory benchtop to process light to moderate loads
    • PTFE-coated collector chamber and coil for processes involving corrosive compounds are available

    Order Info

    Contact your Fisher Scientific Customer Service Representative for pump compatibility.

    Description & Specifications

    Specifications

    2.5L
    -50°C
    ≤2L