Please login to your online account to display your discounted pricing

Labconco™ 8 Ft. Protector™ Premier™Laboratory Hood


Choose a Labconco Protector™ Premier™ Laboratory Hood to outfit your lab when working with general chemistry applications.

Manufacturer: labconco™  LCN100800002

 View more versions of this product

Catalog No. 10-369-144

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Dimension (English) Interior 86.1W x 23.3D x 43.9 in. H
Hertz 50/60Hz
Lighting T8 fluorescent
Includes 2 service fixtures, 1 electrical duplex
Weight (English) 650 lb.
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Material Steel
Liner Material Fiberglass
Construction Steel
Height Overall (Metric) 149.9cm
Flow Rate 1025 cfm
Height Overall (English) 59 in.
Amperage 10A
Weight (Metric) 295kg
Voltage 100/115V
Sash Opening (English) 18 in.
Width (Metric) 243cm
Width (English) 96 in.
Depth (English) 31.7 in.
Depth (Metric) 80.5cm