Please login to your online account to display your discounted pricing

Labconco™ 8 Ft. Protector™ Premier™Laboratory Hood


Choose a Labconco Protector™ Premier™ Laboratory Hood to outfit your lab when working with general chemistry applications.

Manufacturer: labconco™  LCN100800020

 View more versions of this product

Catalog No. 10-369-145

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Depth (English) 31.7 in.
Sash Opening (English) 18 in.
Voltage 208/230V
Flow Rate 1025 cfm
Material Steel
Depth (Metric) 80.5cm
Weight (English) 650 lb.
Weight (Metric) 295kg
Amperage 5A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Includes No services
Height Overall (English) 59 in.
Height Overall (Metric) 149.9cm
Width (English) 96 in.
Width (Metric) 243cm
Construction Steel
Liner Material Fiberglass