Please login to your online account to display your discounted pricing

Labconco™ 6 Ft. Protector™ Premier™Laboratory Hood


Choose a Labconco Protector™ Premier™ Laboratory Hood to outfit your lab when working with general chemistry applications.

Manufacturer: labconco™  LCN100600070

 View more versions of this product

Catalog No. 10-369-142

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Hood w/o Services and w/Blower, Explosion Roof
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Material Powder Coated Steel
Height Overall (English) 66 in.
Height Overall (Metric) 167.6cm
Width (English) 72 in.
Depth (Metric) 80.5cm
Amperage 10A
Weight (English) 525 lb.
Weight (Metric) 238kg
Voltage 100/115V
Liner Material Fiberglass
Flow Rate 735 cfm
Width (Metric) 182.9cm
Depth (English) 31.7 in.