Please login to your online account to display your discounted pricing

Labconco™ 6 Ft. Protector™ Premier™Laboratory Hood


Choose a Labconco Protector™ Premier™ Laboratory Hood to outfit your lab when working with general chemistry applications.

Manufacturer: labconco™  LCN100600060

 View more versions of this product

Catalog No. 10-369-140

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Depth (English) 31.7 in.
Depth (Metric) 80.5cm
Height Overall (English) 66 in.
Height Overall (Metric) 167.6cm
Width (English) 72 in.
Width (Metric) 182.9cm
Liner Material Fiberglass
Voltage 208/230V
Flow Rate 735 cfm
Material Powder Coated Steel
Weight (English) 525 lb.
Weight (Metric) 238kg
Amperage 5A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Product Type Hood w/o Services and w/Blower