missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ 6 Ft. Protector™ Premier™ Laboratory Hood

Choose a Labconco Protector™ Premier™ Laboratory Hood to outfit your lab when working with general chemistry applications.

Supplier:  Labconco™ 100600042

 View more versions of this product

Catalog No. 10-369-139

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Incorporate a sleek interior with a molded one-piece fiberglass liner

  • Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
  • Hoods are suitable for general chemistry applications
  • Incorporate many containment-enhancing features including Clean-Sweep™ technology and Eco-Foil™ air foil
  • Testing confirms the Protector Premier Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60 fpm
  • Offered for use with a remotely located blower or with a built-in blower

Specifications

Specifications

Laboratory Fume Hood
Powder-coated Steel
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
80.5 cm
735 cfm
167.6 cm
LED lighting
100/115 V
238 kg
182.9 cm
Powder
10 A
31.7 in.
Hood with Two Services, Duplex and Blower
66 in.
50/60 Hz
Fiberglass
525 lb.
72 in.
SDS
Documents

Documents

Promotions

Promotions