Please login to your online account to display your discounted pricing

Labconco™ 6 Ft. Protector™ Premier™Laboratory Hood


Choose a Labconco Protector™ Premier™ Laboratory Hood to outfit your lab when working with general chemistry applications.

Manufacturer: labconco™  LCN100600002

 View more versions of this product

Catalog No. 10-369-135

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Hertz 50/60Hz
Construction Powder coated steel
Product Type Hood with Two Services, Duplex and w/o Blower
Depth (English) 31.7 in.
Sash Opening (English) 18 in.
Voltage 100/115V
Flow Rate 735 cfm
Material Powder Coated Steel
Depth (Metric) 80.5cm
Weight (English) 485 lb.
Weight (Metric) 220kg
Amperage 10A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Height Overall (English) 59 in.
Height Overall (Metric) 149.9cm
Width (English) 72 in.
Width (Metric) 182.9cm
Liner Material Fiberglass