Please login to your online account to display your discounted pricing

Labconco™ 5 Ft. Protector™ Premier™ Laboratory Hood


Choose a Labconco Protector™ Premier™ Laboratory Hood to outfit your lab when working with general chemistry applications.

Manufacturer: labconco™  LCN100500042

 View more versions of this product

Catalog No. 10-369-130

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Protector Premier Laboratory Hood
Lighting T8 fluorescent
Includes Service Fixtures: 2, Electrical Duplex: 1, Built-in exhaust blower
Weight (English) 450 lb.
Voltage 100/115V
Material Powder Coated Steel
Sash Opening (English) 28 in.
Hertz 50/60Hz
Flow Rate 955 cfm
Construction Powder coated steel
Liner Material Fiberglass
Electrical Requirements 100/115V 50/60Hz
Amperage 10A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Weight (Metric) 204kg
Height Overall (English) 66 in.
Height Overall (Metric) 167.6cm
Width (English) 60 in.
Depth (English) 31.7 in.
Width (Metric) 152.4cm
Depth (Metric) 80.5cm