missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ 5 Ft. Protector™ Premier™ Laboratory Hood
Choose a Labconco Protector™ Premier™ Laboratory Hood to outfit your lab when working with general chemistry applications.
Supplier: Labconco™ 100500002
Description
Incorporate a sleek interior with a molded one-piece fiberglass liner
- Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
- Hoods are suitable for general chemistry applications
- Incorporate many containment-enhancing features including Clean-Sweep™ technology and Eco-Foil™ air foil
- Testing confirms the Protector Premier Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60 fpm
- Offered for use with a remotely located blower or with a built-in blower
Specifications
Laboratory Fume Hood | |
LED | |
Protector Premier | |
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL | |
80.5 cm | |
59 in. | |
149.9 cm | |
Service Fixtures: 2, Electrical Duplex: 1, Requires remote blower | |
100/115 V | |
186 kg | |
152.4 cm |
Powder | |
Powder-coated Steel | |
10 A | |
31.7 in. | |
595 cfm | |
28 in. | |
50/60 Hz | |
Fiberglass | |
410 lb. | |
60 in. |