Please login to your online account to display your discounted pricing

Labconco™ 4ft. Purifier™ Horizontal Clean Bench, 115V


Protect materials that do not generate harmful aerosols or vapors and require a particulate-free environment by using a Labconco Purifier™ Horizontal Clean Bench.

Manufacturer: labconco™  LCN3888401

 View more versions of this product

Supporting base

Catalog No. 13-118-61

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Width (Metric) Exterior 127cm
Height (Metric) Exterior 122.9cm
Depth (English) 39 in.
Width (English) Exterior 50 in.
Weight (English) Shipping 465 lb.
Depth (English) Interior 26 in.
Electrical Requirements 115V 60Hz
Ports Utility
Depth (Metric) 99cm
Amperage 7A
Material Type 304 Brushed Stainless Steel
Certifications/Compliance CAN/CSA C22.2, ETL, CE
Height (English) Exterior 48.4 in.
Type Enclosure
Depth (Metric) Interior 66cm
Filter Type HEPA
Filter Efficiency 99.99%
Lighting Fluorescent
Voltage 115V
Net Weight (English) 465 lb.
Hertz 60Hz
Net Weight (Metric) 211kg