missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ 4ft. Purifier™ Horizontal Clean Bench, 115V

Protect materials that do not generate harmful aerosols or vapors and require a particulate-free environment by using a Labconco Purifier™ Horizontal Clean Bench.

Manufacturer:  Labconco™ LCN3888400

 View more versions of this product

Catalog No. 13-118-60

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Requires : Supporting base

Specifications Description & Specifications

Specifications

34 in.
115V 60Hz
53cm
127cm
122.9cm
60Hz
206kg
Utility
99.99%
15A
Type 304 Brushed Stainless Steel
86.4cm
21 in.
50 in.
48.4 in.
115V
455 lb.
Fluorescent
Enclosure
HEPA
CAN/CSA C22.2, ETL, CE
455 lb.