Please login to your online account to display your discounted pricing

Labconco™ 4 Ft. Protector™ Premier™ Laboratory Hood


Labconco Protector™ Premier™ Laboratory Hood is suitable for general chemistry applications.

Manufacturer: labconco™  LCN100400042

 View more versions of this product

Catalog No. 10-369-121

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Amperage 10A
Lighting T8 fluorescent
Material Powder Coated Steel
Voltage 100/115V
Sash Opening (English) 28 in.
Liner Material Fiberglass
Height Overall (Metric) 167.6cm
Weight (Metric) 166kg
Flow Rate 725 cfm
Width (English) 48 in.
Depth (English) 31.7 in.
Depth (Metric) 80.5cm
Includes Two services and duplex, With blower
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Weight (English) 365 lb.
Height Overall (English) 66 in.
Construction Powder coated steel
Width (Metric) 121.9cm