Please login to your online account to display your discounted pricing

Labconco™ 4 Ft. Protector™ Premier™ Laboratory Hood


Labconco Protector™ Premier™ Laboratory Hood is suitable for general chemistry applications.

Manufacturer: labconco™  LCN100400002

 View more versions of this product

Catalog No. 10-369-117

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Electrical Requirements 100/115V 50/60Hz
Product Type Protector Premier Laboratory Hood
Depth (English) 31.7 in.
Sash Opening (English) 18 in.
Voltage 100/115V
Flow Rate 450 cfm
Material Powder Coated Steel
Depth (Metric) 80.5cm
Weight (English) 325 lb.
Weight (Metric) 147kg
Amperage 10A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Includes Two services and duplex, No blower
Lighting T8 fluorescent
Height Overall (English) 59 in.
Height Overall (Metric) 149.9cm
Width (English) 48 in.
Width (Metric) 121.9cm
Construction Powder coated steel
Liner Material Fiberglass