missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Lab Workstation

Fisherbrand™ Lab Workstations are ambidextrous workstations that have the ability to accept plumbed services.

Manufacturer:  Fisherbrand™ FENO3060

 View more versions of this product

Catalog No. 06000342

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes: Metal Shelves

Description

Description

  • Designed for back to back use for optimal lab layout flexibility
  • Adjustable Height work surface frame: 30 in. to 36 in.
  • Three tiers of 12 in. deep adjustable black phenolic resin shelving with retaining rods
  • Table is fully pre wired with GFCI protected power
  • Table is pre wired with one power circuit
  • Plumbing and electrical services can be run to either side of workstation
  • Each post is punched and capped to accept three plumbing services
Specifications

Specifications

30 to 36 in.
226.8kg
30 in.
84 in.
Furnished with shelving and electrical outlets
Workstation
152.4cm
500 lb.
White
76.2cm
213.4cm
11 ga construction
60 in.
Documents

Task Lighting Sold Separately