missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Lab Workstation

Fisherbrand™ Lab Workstations are ambidextrous workstations that have the ability to accept plumbed services.

Manufacturer:  Fisherbrand™ FENO3048

 View more versions of this product

Catalog No. 06000341

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes: Metal Shelves

Description

Description

  • Designed for back to back use for optimal lab layout flexibility
  • Adjustable Height work surface frame: 30 in. to 36 in.
  • Three tiers of 12 in. deep adjustable black phenolic resin shelving with retaining rods
  • Table is fully pre wired with GFCI protected power
  • Table is pre wired with one power circuit
  • Plumbing and electrical services can be run to either side of workstation
  • Each post is punched and capped to accept three plumbing service

Certifications

UL 962 Listed

Specifications

Specifications

30 to 36 in.
181.5kg
White
76.2cm
213.4cm
11 ga construction
48 in.
400 lb.
UL 962 Listed
30 in.
84 in.
Metal Shelves
Workstation
121.9cm
Documents

Task Lighting Sold Separately