Please login to your online account to display your discounted pricing

Lab Armor™ Walkabout™ Insulative Scoop Tray


Durable, light weight, small size for use under the hood or tight benchtop spaces

Manufacturer: lab armor  39438-002

 View more versions of this product

Catalog No. 10876026

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 15.24cm
Height (English) 6 in.
Width (Metric) 15.24cm
Width (English) 6 in.
Capacity (Metric) 0.5L
Color Black
Depth (English) 3 in.
Depth (Metric) 7.6cm
Includes Tray only
Material PVC
Type Walkabout™ Insulative Scoop Tray