Please login to your online account to display your discounted pricing

Lab Armor™ Single and Double Bead Blocks™


Designed for use with any standard commercially available dry bath

Manufacturer: lab armor  52200BLK

 View more versions of this product

Catalog No. 10-876-015

  • / Each
 

Description & Specifications

Specifications

Temperature Range (English) -112 to 572°F
Product Type Double bead block
Length (Metric) Tube 84mm
Height (Metric) Tube 64mm
Height (Metric) 76mm
Height (English) Tube 2.5 in.
Length (Metric) 95mm
Height (English) 3 in.
Color (Overall) Black
Material Aluminum
Length (English) Tube 3.25 in.
Length (English) 3.75 in.
Capacity (Metric) 0.5L
Temperature Range (Metric) -80 to 300°C