Please login to your online account to display your discounted pricing

Lab Armor™ Single and Double Bead Blocks™


Designed for use with any standard commercially available dry bath

Manufacturer: lab armor  52100GLD

 View more versions of this product

Catalog No. 10-876-012

  • / Each
 

Description & Specifications

Specifications

Height (English) 3 in.
Height (English) Tube 2.5 in.
Length (English) Tube 3.25 in.
Height (Metric) 76mm
Product Type Single bead block
Length (Metric) 95mm
Length (Metric) Tube 84mm
Height (Metric) Tube 64mm
Material Aluminum
Color (Overall) Gold
Temperature Range (English) -112 to 572°F
Capacity (Metric) 0.25L
Length (English) 3.75 in.
Temperature Range (Metric) -80 to 300°C