Please login to your online account to display your discounted pricing

Lab Armor™ Bead Bath


For warming, thawing, incubating, chilling maintaining constant temperature

Manufacturer: lab armor  74300706

 View more versions of this product

Catalog No. 10-876-005

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Voltage 120/230V
Ambient Temperature (Metric) 5 to 80 °C
Model M706
Volume (Metric) 6L
Product Type Bead Bath
Electrical Requirements 120/230V 50/60Hz
Hertz 50/60Hz
Wattage 500w
Amperage 5A
Weight (Metric) 9kg
Includes Stainless Steel body and lid
Plug Type Type B