Please login to your online account to display your discounted pricing

Lab Armor™ Bath Beads


A unique alternative to water baths

Manufacturer: lab armor  42370008

 View more versions of this product

Catalog No. 10876003

  • / Each
  • / Pack of 2 Each
 

Description & Specifications

Specifications

Diameter (Metric) 0.5 to 0.8cm
Product Type Bead Bath
Height (Metric) 0.1 to 0.2cm
Material Aluminum
Shape Round
Temperature (Metric) Operating -80 to 180 °C
Volume (Metric) 4L