Please login to your online account to display your discounted pricing

Lab-Aire™ II Labware Non-Electric Benchtop Drying Racks


For space- and budget-conscious labs.

Manufacturer: fisher science education  F189330012/EMD

 View more versions of this product

Catalog No. S93961

  • / Each
 

Description & Specifications

Specifications

Positions 38.0
Material ABS Plastic
Height (Metric) 39cm
Depth (Metric) 17.8cm
Width (Metric) 37.5cm
Height (English) 15.4 in.
Width (English) 14.75 in.
Depth (English) 7 in.
Product Type 2 Tier Benchtop