Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Vacuum Trap


Manufacturer: kimble™  9260550500

 View more versions of this product

Catalog No. K926055-0500

  • / Each
 

Description & Specifications

Specifications

Height (English) 14.1 in.
Capacity (English) 16.9 oz.
Capacity (Metric) 500mL
Capacity 16.9 oz., 500mL
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Fits Tubing ID (English) 0.01 in.
Fits Tubing ID (Metric) 0.5mm
For Use With (Equipment) 1900 dewar flask
Width (English) 5.1 in.
Width (Metric) 130mm
Height (Metric) 360mm
Product Type Vacuum Trap