Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Vacuum Filtration Adapters


Manufacturer: kimble™  1781200024

 View more versions of this product

Catalog No. K17812-00024

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Fits Tubing ID (English) 0.37 in.
Fits Tubing ID (Metric) 9.39mm
For Use With (Application) Use for reduced pressure filtration with plain stem buchner funnels
For Use With (Equipment) Fits No. 3 pluro stopper
Height (English) 8.66 in.
Height (Metric) 220mm
Includes Hose connection, lower drip tip
Material Borosilicate Glass
Product Type Extended Body Vacuum Filtration Adapter
Standard Taper Joint No. 24/40