missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Universal Adapters with Inlet
Use with pipets and syringes
$186.94 - $192.65
Specifications
Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
---|---|
For Use With (Equipment) | For plain thermometers, pipets, syringes or other small items with an O.D. from 2 to 11mm, 0.25 in. ID tubing |
Includes | Hose connection |
Material | Borosilicate Glass |
Product Type | Bevel-Seal™ Thermometer Inlet Adapter |
Catalog Number | Mfr. No. | Standard Taper Joint No. | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Standard Taper Joint No. | Price | Quantity | |||||
K179750-2114
|
DWK Life Sciences
1797502114 |
14/20 |
Each for $186.94
|
|
|||||
K179750-2124
|
DWK Life Sciences
1797502124 |
24/40 |
Each for $192.65
|
|
|||||
Description
With hose connection for vacuum or introduction of gases.
- Modified GPI thread, 13-425
- Accommodation range, 5.5-6.5mm
- With Viton™ O-ring, size 010
- Without septum
Specifications
USP Type I, ASTM E438, Type I, Class A | |
Hose connection | |
Bevel-Seal™ Thermometer Inlet Adapter |
For plain thermometers, pipets, syringes or other small items with an O.D. from 2 to 11mm, 0.25 in. ID tubing | |
Borosilicate Glass | |
13-425 GPI |