Please login to your online account to display your discounted pricing

Kontes™ Tilting Repeating Dispensers


Fixed-volume models, from 5 to 100mL

Manufacturer: kimble chase life science  7593000015

 View more versions of this product

Catalog No. K759300-0015

  • / Each
 

Description & Specifications

Specifications

Volume (Metric) Dispense 15mL
Height (Metric) 205mm
Standard Taper Joint 24/40
Width (English) 11.41 in.
Capacity (English) 33.81 oz.
Material Glass
Capacity (Metric) 1000mL
Capacity 16.9 oz., 500mL
Width (Metric) 290mm
Includes Fixed volume dispensing head, Polyacetal standard taper clamp
Height (English) 8.07 in.