Please login to your online account to display your discounted pricing

Kontes™ Tilting Repeating Dispensers


Fixed-volume models, from 5 to 100mL

Manufacturer: kimble chase life science  7593000050

 View more versions of this product

Catalog No. K759300-0050

  • / Each
 

Description & Specifications

Specifications

Volume (Metric) Dispense 50mL
Height (Metric) 260mm
Material Glass
Capacity (English) 67.62 oz.
Capacity 67.62 oz., 2000mL
Includes Fixed volume dispensing head, Polyacetal standard taper clamp
Width (Metric) 355mm
Height (English) 10.23 in.
Capacity (Metric) 2000mL
Standard Taper Joint 29/42
Width (English) 13.97 in.