Please login to your online account to display your discounted pricing

Kontes™ Tilting Repeating Dispensers


Fixed-volume models, from 5 to 100mL

Manufacturer: kimble chase life science  7593000040

 View more versions of this product

Catalog No. K759300-0040

  • / Each
 

Description & Specifications

Specifications

Capacity 67.62 oz., 2000mL
Capacity (Metric) 2000mL
Capacity (English) 67.62 oz.
Includes Fixed volume dispensing head, Polyacetal standard taper clamp
Height (English) 9.84 in.
Material Glass
Standard Taper Joint 29/42
Volume (Metric) Dispense 40mL
Width (English) 13.97 in.
Width (Metric) 355mm
Height (Metric) 250mm