Please login to your online account to display your discounted pricing

Kontes™ Tilting Repeating Dispensers


Fixed-volume models, from 5 to 100mL

Manufacturer: kimble chase life science  7593000030

 View more versions of this product

Catalog No. K759300-0030

  • / Each
 

Description & Specifications

Specifications

Volume (Metric) Dispense 30mL
Height (Metric) 240mm
Width (English) 13.97 in.
Material Glass
Capacity (English) 67.62 oz.
Includes Fixed volume dispensing head, Polyacetal standard taper clamp
Capacity (Metric) 2000mL
Standard Taper Joint 29/42
Height (English) 9.44 in.
Width (Metric) 355mm
Capacity 67.62 oz., 2000mL