missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Threaded and Jacketed Chromatography Column 1.0
Jacketed CHROMAFLEX™ columns are provided with an acrylic water jacket to provide thermal control of temperature-sensitive chromatographic separations. The acrylic jacket also acts as a safety shield.Â
Supplier: DWK Life Sciences 4208703000
Description
- Threaded Columns are supplied complete with glass barrel, water jacket, two end fittings with 20 μm porosity HDPE bed supports, two screw caps, 5 feet (1.5 m) of FEP tubing (1/16 in. OD with 1.0cm; 1/8 in. OD with 2.5 and 4.8cm), two jacket sealing rings, two 1/4 in.-28 flangeless tubing nuts and two flangeless ferrules
- Volume 24mL
- ID 1.0cm
- Length 30cm
- Pressure (bar) 6.9, Pressure (psi) 100
- Temperature Range 0 to 50°C
- Recommended sterilization is with ethylene oxide, 2N NaOH or 100% ethanol (autoclaving is not recommended)
- Case of 1
- Barrels are manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
10 mm | |
Temperature sensitive chromatographic separation | |
100 psi | |
24 mL | |
Borosilicate Glass Type I Class A | |
1/4-28 Flangeless fitting | |
Ethylene Oxide, 2N NaOH or 100% Ethanol |
0 to 50°C | |
Jacketed Chromatography Column | |
20 μm | |
300 mm | |
HDPE | |
Two PTFE end fittings with 20um porosity Polyethylene bed supports, 5 ft. PTFE tubing, Polypropylene jacket sealing rings, 2 flangeless tubing nuts and 2 flangeless ferrules |