missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kontes™ Stirrer Shaft

Glass stirrer shaft with precision ground surface. 10mm O.D

Manufacturer:  Kimble Chase Life Science 3041510000

 View more versions of this product

Catalog No. K304151-0000


 

Specifications Description & Specifications

Specifications

0.39 in.
Stirring purpose
44cm
19/22
Stirrer Shaft
1cm
17.32 in.
Glass
100 to 2000mL Flask