Please login to your online account to display your discounted pricing

Kontes™ Stirrer Shaft


Glass stirrer shaft with precision ground surface. 10mm O.D

Manufacturer: kimble chase life science  7865000263

 View more versions of this product

Catalog No. K786500-0263

  • / Each
 

Description & Specifications

Specifications

Diameter (English) 0.39 in.
Diameter (Metric) 1cm
For Use With (Application) Stirring purpose
Length (English) 20.22 in.
Length (Metric) 59cm
Material Glass
For Use With (Equipment) 22000mL Flask
Product Type Stirrer Shaft